- Locker rooms take on a neater appearance and become easier to keep clean with Lyon Closed bases
- Quickly attach without tools
- Sold each.
Made In USA
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
Product Details
| Type | Front Base |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Front Base 3-Pack |
| Color | Gray |
| Manufacturers Part Number | DD5800-3 |
| Accessory Type | Front Base |
| Brand | Lyon |