x

Take 15% off your entire order!

Offer applied at checkout

Lyon Double Tier 6 Door Steel Locker With Recessed Handle, 12"Wx18"Dx36"H, Putty, Assembled

Lyon Double Tier 6 Door Steel Locker With Recessed Handle, 12"Wx18"Dx36"H, Putty, Assembled

Item #: WB235765PY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Wide
  • 3 Wide

3 Wide

  • Putty
  • Gray

Putty

$1,094.12 up to 34% OFF

Price: $717.00

$119.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Designed to eliminate metal-to-metal contact for a smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Lockers have one double prong and three single prong coat hooks. Number plates can be added for quick identification. Great for short term use and storage of shorter length garments. Lyon recommends anchoring lockers to the floor or wall for safety.
Limited lifetime warranty.
Assembled lockers are not returnable.

Click here to see the selections of Unassembled Lockers.

Made In USA

  • WIDTH INCHES 12
  • DEPTH INCHES 18
  • HEIGHT INCHES 36
  • OVERALL WIDTH INCHES 36
  • OVERALL HEIGHT INCHES 78
  • ASSEMBLY Assembled
  • BRAND Lyon
  • COLOR FINISH Putty
  • CONSTRUCTION Steel
  • CONFIGURATION 3 Wide
  • LOCKER TYPE Steel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER PP52223SU
  • OPENINGS 6
  • PRODUCT FAMILY Lockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERS Standard Lockers
  • TIER TYPE Double Tier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Double Tier 6 Door Steel Locker With Recessed Handle, 12"Wx18"Dx36"H, Putty, Assembled

Lyon Double Tier 6 Door Steel Locker With Recessed Handle, 12"Wx18"Dx36"H, Putty, Assembled

Item #: WB235765PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant