Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WB562506PY

MPN #: PP5112SU

Lyon® 1-Tier 1 Door Locker, Recessed Handle, 12"W x 12"D x 72"H, Putty, Assembled

|
Questions & Answers (0)
PRICE
$300.95
was $405.77
Save $104.82 (25.83%)
Usually ships in 15 to 18 days
Select Color
Lyon Locker Single Tier 12x12x72 1 Assembled Putty , Recessed Handle

Designed to eliminate metal-to-metal contact for smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Features a center ceiling double prong hook. Number plates can be added for quick identification.
Limited lifetime warranty. Lyon recommends anchoring lockers to the floor or wall for safety.
Assembled lockers are not returnable.
Made In USA

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.