x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line M 6055 Shower Door Top Roller, Nylon Ball Bearing,(Pack of 2)

Prime-Line M 6055 Shower Door Top Roller, Nylon Ball Bearing,(Pack of 2)

Item #: WBB2234204

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.99 up to 7% OFF

Price: $7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line M 6055 Shower Door Top Roller, Nylon Ball Bearing,(Pack of 2)

This 3/4 in. oval edge nylon ball bearing roller is secured in an aluminum constructed bracket. The extruded bracket easily slides into the slot at the top of your door. Fits on Premier and similar styled doors.

  • TYPE Tub & Shower
  • MANUFACTURERS PART NUMBER M 6055
  • DESCRIPTION Shower Door Top Roller Nylon Ball Bearing
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH White
  • WEIGHT LBS 0.13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line M 6055 Shower Door Top Roller, Nylon Ball Bearing,(Pack of 2)

Prime-Line M 6055 Shower Door Top Roller, Nylon Ball Bearing,(Pack of 2)

Item #: WBB2234204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant