Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218443

MPN #: ADD-23110-120HM

Mi-T-M® M Two Stage Duplex Horizontal Air Compressor, 10 HP, 120 Gal. Cap., 175 PSI, 1PH, 230V

Product Description
The M Series air compressors offer several motor configurations and maximum air power, elevating any workspace.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
  • Low oil sensor does not allow unit to start when oil levels fall below an adequate level
Motor:
  • Industrial low RPM motor
  • Magnetic start for thermal overload protection
Frame
  • Powder coated ASME receiver tank
  • 3/16-inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • Removable base plate offers flexible installation
Components:
  • ASME safety valves
  • Tank pressure gauge
  • Hour meter
  • Large fly wheel
  • Intake filter/silencer
  • Tank shut-off valve
  • 3 position switch – compressor 1 (lead motor pump), automatic alternating and compressor 2 (lead motor pump)
  • Start/stop control set at 110 to 140-PSI and 145 to 175-PSI
Limited Warranty:
  • 1 year electric motor
Certifications:
  • ASME Boiler and Pressure Vessel Code – U


PRICE
$14,749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width26-1/2 in
Height58 in
Weight1283 lbs
Tank Size120 gal

Product Details

Oil TypeSplash Lubricated
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Max PSI175 psi
Start TypeMagnetic
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberADD-23110-120HM
Pump TypeTwo-Stage
Low Oil ShutoffYes
BrandMi-T-M
TypeTwo Stage Duplex Air Compressor
CFM68.4 CFM
Horsepower10 HP
ColorBlack
Voltage230 V

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME