Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB243176

MPN #: 2401-20

Milwaukee 2401-20 M12 Cordless Screwdriver (Bare Tool Only)

Product Description
The new Milwaukee M12™ Screwdriver has the power to drive the majority of common small fasteners, and the run-time of full day screw driving without recharging. The compact size allows the users to work in tight places for increased convenience.
  • Quick Bit-Loading 1/4 in. Hex Chuck for bit insertion and release with one hand
  • Battery Fuel Gauge for displaying remaining run-time
  • Metal Gear Housing for job site durability
  • Built-in LED for illumination of dark work spots
  • Variable Speed Trigger for output power control
  • Over-mold Side and Grip for secure grip and work surface protection
Includes:
  • 2401-20 Bare Tool
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$115.95

1
1
Available on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Weight2 lbs
Chuck Size1/4 in
Torque175 lb-in

Product Details

Battery TypeLithium-Ion
Max RPM500 rpm
Type2-Speed Screwdriver
Capacity in Wood1/2"
KitBare Tool
Capacity in Steel1/4"
Batteries IncludedNo
StylePistol Grip
Voltage12 V
IncludesBare Tool Only
Number of Chargers Included1
DescriptionCordless Power Screwdriver
Manufacturers Part Number2401-20
VAC BaseYes
Clutch Settings14 + 1
BrandMilwaukee

Warranty

Warranty5 yr