Mixed Plier Sets
Availability
Special Price
Type
Brand
Length
Color
Price
Related Products
Bent Nose Pliers Durable nickel chromium steel construction ProTouch™ grips provide extra comfort and reduces hand fatigue Thin nose profile gets into tight spaces and makes it easy to reach around obstructions Induction hardened cutting edge stays sharper, longer Machined jaws for maximum gripping strength Meets or exceeds ANSI specifications
Irwin® Vise-Grip® 5WR Original Curved Jaw w/ Wire Cutter 5" Carded Locking Plier Features: Curved jaw with built-in wire cutter great for a variety of applications and material shapes Classic trigger release provides maximum locking force Convenient wire cutter included Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Hardened teeth are designed to grip from any angle Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Irwin® Vise-Grip® 4 Pc. Original Locking Pliers Kit Bag Set: 10CR, 7R, 6LN, 5WR Includes: 10CR 10" Fast Release Curved Jaw Locking Pliers 7R 7" Fast Release Straight Jaw Locking Pliers 6LN 6" Original Long Nose Locking Pliers 5WR 5" Original Curved Jaw Locking Pliers w/ Wire Cutter Kit Bag Features: Ideal for tightening, clamping, twisting and turning Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Classic Trigger Release designed to provide maximum locking force Hardened teeth are designed to grip from any angle
The Beta MC10 hand tool set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 34-piece set includes 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm; 9 offset hex key wrenches 1,5, 2, 2,5, 3, 4, 5, 6, 8, 10 mm; 1 heavy-duty diagonal cutting nippers 160 mm; 1 heavy duty combination pliers, slip- proof double layer PVC coated handles, industrial finish 180 mm; 1 extra-long needle knurled nose pliers, slip- proof double layer PVC coated handles, industrial finish ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 29-Piece Insulated Maintenance Kit, Metric (JT-KT-00007) contains: 8 inch Combination Pliers (JT-PL-00021) 8 inch Long-Nose Pliers (JT-PL-00061) 6-1/4 inch Side-Cutting Pliers (JT-PC-00101) Open-End Wrenches: 10mm (JT-WS-00280) 11mm (JT-WS-00290) 12mm (JT-WS-00295) ...