Add to list
Share
Print


Model #: WBB2280547
MPN #: 2724-21HD
Milwaukee® 2724-21HD M18™ Fuel™ 120MPH 450CFM Cordless Handheld Blower Kit 9.0Ah
|
Questions & Answers (0)
PRICE
$366.95
was $652.40Save $285.45 (44%)
Ships in One Business Day
Milwaukee® 2724-21HD M18 Fuel™ Blower Kit
The M18 FUEL™ Blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ Brushless Motor and REDLITHIUM™ HIGH DEMAND™ 9.0 Battery deliver 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for clearing debris from flower beds without moving mulch. The lock on button allows the blower to be locked on to full throttle, so the operating hand can be relaxed reducing fatigue. The M18 FUEL™ Blower is fully compatible with 150+ solutions on the M18™ system.
Includes:
The M18 FUEL™ Blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ Brushless Motor and REDLITHIUM™ HIGH DEMAND™ 9.0 Battery deliver 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for clearing debris from flower beds without moving mulch. The lock on button allows the blower to be locked on to full throttle, so the operating hand can be relaxed reducing fatigue. The M18 FUEL™ Blower is fully compatible with 150+ solutions on the M18™ system.
Includes:
- (1) M18 FUEL™ Blower
- (1) M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery
- (1) Rapid Charger
1
1