Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3222114

MPN #: 3692-22CT

Milwaukee® M18™ 2-Tool Compact Brushless Combo Kit

Product Description
Features:
  • Compact size allows for unrivaled access in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Professional Durability with all metal gearcase and gears
  • Impact: 0-3600 RPMs
  • Impact: 1,700 in-lbs. of Peak Torque
  • Drill: 550 in./lbs. of torque
  • Drill: 0-500 RPM to 0-1700 RPM
  • Drill: 5.7" in Length
  • Impact: 4.4" in Length and 2.1" in Width
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Includes:
  • M18™ Compact Brushless 1/4" Hex Impact Driver (3650-20)
  • M18™ Compact Brushless 1/2" Drill Driver (3601)
  • (2) M18™ REDLITHIUM™ CP2.0 Battery Pack (48-11-1820)
  • M18™/M12™ Multi-Volt Charger (48-59-1812)
  • Contractor Bag


PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-9/16
Width4-7/16
Height18-1/2

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorRed/Black
Chuck TypeAll Metal Ratchet
Chuck Capacity1/2
Number of Batteries2
Voltage18 V
Package Quantity1
Manufacturers Part Number3692-22CT
Number of Tools2
BrandMilwaukee
Bit Type1/4" Hex

Warranty

Warranty5 Years Tool, 2 Years Battery