Clearance
x

Take 15% off your entire order!

Offer applied at checkout

M3-0.5X30  Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 2000

M3-0.5X30 Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 2000

Item #: WBB419014

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

6-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

10-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

10-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

M3-0.5X6  Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 4000

M3-0.5X6 Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 4000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

M3-0.5X30 Din 965 Metric Phillips Flat Machine Screw Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Unit of Measurement Metric
  • Head Flat ft
  • Size M3 x 0.5
  • Length 30 mm

Product Details

  • Package Quantity 2000
  • Drive Phillips
  • Description Machine Screw
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number M330D965
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M3-0.5X30  Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 2000

M3-0.5X30 Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 2000

Item #: WBB419014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant