Clearance
x

Take 15% off your entire order!

Offer applied at checkout

M3-0.5X8  Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 2000

M3-0.5X8 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 2000

Item #: WBB412978

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M4-0.7X10  Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000

M4-0.7X10 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000

M4-0.7X8  Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000

M4-0.7X8 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000

M4-0.7X12  Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000

M4-0.7X12 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

M3-0.5X8 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Details

  • Package Quantity 2000
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number M38D7500M

Weights & Dimensions

  • Head Flat ft
  • Size M3-0.5
  • Length 8 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M3-0.5X8  Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 2000

M3-0.5X8 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 2000

Item #: WBB412978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant