
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M3x8 Metric Socket Set Screw Knurl Cup Point Plain Imported. Allen/Hex Keys are used to drive the screw.
Weights & Dimensions
- Unit of Measurement Metric
- Size M3 x 0.5
- Length 8 mm
Product Details
- Type Cup Point
- Package Quantity 25
- Country of Origin Import
- Description Socket Set Screw
- Drive Type Hex
- Material Alloy Steel
- Finish Plain
- Manufacturers Part Number M308SSCKI
Customer Review
Product Q & A
There are no questions for this product.

M3X8 Metric Socket Set Screw Knurl Cup Point Plain Imported, Pkg of 25
$8.2
- Product Information
- Customer Review
- Product Q&A