Model # :WBB421140
MPN #: M450D7985A
M4-0.7X50 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
M4-0.7X50 Din 7985 A Metric Phillips Pan Machine Screw Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 mm |
| Size | M4 x 0.7 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Description | Machine Screw |
| Manufacturers Part Number | M450D7985A |