Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WBB2215363

MPN #: 203100

M4 x 0.7 x 40mm Security Machine Screw - Flat Spanner Head - 18-8 Stainless Steel - FT - 100 Pk

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

PRICE
$67.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 mm
Drill Size#8 in
SizeM4 x 0.7
HeadFlat
ThreadCoarse in
Unit of MeasurementMetric

Product Details

DriveSpanner
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Machine Screw
Package Quantity100
Manufacturers Part Number203100
Screw TypeMachine Screw
Full or Partial ThreadFull
Grade18-8 Stainless Steel
BrandTamper-Pruf Screws