Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB974882

MPN #: M441P

NMC M441P Sign, Eye Wash Station, 7" X 10", White/Green

Product Description
Quickly alert employees and guests to the location of emergency and life saving equipment.

PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
TypeFirst Aid Signs
Sign LegendEye Wash Station
ColorB974882
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Package Quantity1
Manufacturers Part NumberM441P
BrandAccuform