Alert visitors of important security policies.
NMC M452G Security Sign, No Firearms Or Weapons Allowed On This Property, 18" X 12", White/Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.86
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Size | 18 x 12 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Firearms Signs |
| Sign Legend | No Firearms Or Weapons Allowed On This Property |
| Color | B974651 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | M452G |
| Brand | Accuform |