NMC M47P Safety Sign, Diesel Fuel, 4" X 12", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The location of flammable substances and fumes must be clearly marked.
PRICE
$8.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Size | 4 x 12 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Chemical, Gas & Hazardous Material Signs |
| Sign Legend | Diesel Fuel |
| Color | B974692 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M47P |
| Brand | Accuform |