x

Take 15% off your entire order!

Offer applied at checkout

Metro M4PK2448G MetroMax 4, 4 Shelf Pack, 24" x 48"

Metro M4PK2448G MetroMax 4, 4 Shelf Pack, 24" x 48"

Item #: WBB2203350

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $481.95

Save $24.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metro M4PK2448G MetroMax 4, 4 Shelf Pack, 24" x 48"

Use this pack of (3) 24 x 48 MetroMax 4 shelves and (1) 24 x 48 Metromax I shelf with Max Family posts, casters or accessories to create a shelving unit designed to fit your needs. All polymer design offers complete corrosion protection.

  • WIDTH INCHES 48
  • DEPTH INCHES 24
  • BRAND Metro
  • CONSTRUCTION Polymer
  • MANUFACTURERS PART NUMBER M4PK2448G
  • PACKAGE QUANTITY 4
  • SHELF CAPACITY LBS (400) MetroMax 4; (800) MetroMax I
  • TYPE Shelf Pack
  • WEIGHT LBS 50.45
  • ACCESSORY HEIGHT INCHES 1-1/2
  • COLOR Gray
  • WARRANTY Lifetime Against Rust and Corrosion
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metro M4PK2448G MetroMax 4, 4 Shelf Pack, 24" x 48"

Metro M4PK2448G MetroMax 4, 4 Shelf Pack, 24" x 48"

Item #: WBB2203350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant