
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M5-0.8x10 Metric Flat Head Socket Cap Screws Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Weights & Dimensions
- Unit of Measurement Metric
- Head Flat Socket ft
- Size M5 x 0.8
- Length 10 mm
Product Details
- Type Flat Head
- Package Quantity 100
- Country of Origin Import
- Description Socket Cap Screw
- Drive Type Hex
- Material Alloy Steel
- Finish Black Oxide
- Manufacturers Part Number M5010CSFL
Customer Review
Product Q & A
There are no questions for this product.

M5 x 0.8 x 10 Metric Flat Head Socket Cap Screw Plain - Pkg of 100
$41.95
- Product Information
- Customer Review
- Product Q&A