M5-0.8x5 Metric Socket Set Screw Cup Point Imported Plain. Allen/Hex Keys are used to drive the screw.
M5-0.8X5 Metric Socket Set Screw Cup Point Imported Plain, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 mm |
| Size | M5 x 0.8 |
| Unit of Measurement | Metric |
Product Details
| Type | Cup Point |
| Country of Origin | Import |
| Finish | Plain |
| Material | Alloy Steel |
| Package Quantity | 100 |
| Description | Socket Set Screw |
| Drive Type | Hex |
| Manufacturers Part Number | M5005SSC |
| Brand | Kanebridge Corporation |