Aignep USA M5 Thread Breather Vent Brass Body 304 Stainless Steel Mesh 100 Micron 14 to 176 F
Write a Review
|
Questions & Answers (0)
Product Description
Aignep USA pneumatic mufflers and silencers provide a solution for filtering and reducing noise of air exhausted from valves, cylinders and other pneumatic components.
PRICE
$2.44
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thread Size | M5 Male in |
Product Details
| Material | Brass Body, Stainless Steel Mesh |
| Package Quantity | 1 |
| Description | Breather Vent |
| Connection Style | BSPP |
| Manufacturers Part Number | 7020-M5 |
| Brand | Aignep USA |