M6-1.0 Insert For Hard Wood - Brass - 400-M6 - Pkg Qty 10
|
Questions & Answers (0)
Product Description
M6-1.0 x .500" long Brass thread insert for Hard Wood.
PRICE
$8.50 Sold in packages of 10 / $0.85 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M6 x 1.0 |
| Installed Length | 0.500" |
Product Details
| Alloy | 360 |
| Style | Metric |
| Type | Knife Thread |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 10 |
| Description | Insert for Hard Wood |
| Manufacturers Part Number | 400-M6 |
| Brand | E-Z Lok |