M6-1.0 Insert For Soft Wood - Flush - 800610-20 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
M6-1.0 x .787" long die cast zinc thread insert for Soft Wood, Flush.
PRICE
$11.00 Sold in packages of 50 / $0.22 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M6 x 1.0 |
| Installed Length | 0.787" |
Product Details
| Style | Metric |
| Type | Hex Drive |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Die Cast Zinc |
| Package Quantity | 50 |
| Description | Insert for Soft Wood |
| Manufacturers Part Number | 800610-20 |
| Design | Flush |
| Brand | E-Z Lok |