Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2298408

MPN #: BSM06

M6 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

PRICE
$12.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
12.75
Buy 10 units - 24 units
12.25Save $0.50 (4%)
Buy 25+ units
12.00Save $0.75 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM6
Unit of MeasurementMetric

Product Details

TypeFlat Washer
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberBSM06
Grade304 Stainless Steel
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125A