NMC M71RB Fire Sign, To Exit, 10" X 14", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
Quickly identify the locations of exits and entrances in the event of an emergency.
PRICE
$22.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | To Exit |
| Color | B975028 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M71RB |
| Brand | Accuform |