M8-1.25 Machine Screw - Phillips Pan Head MS 7985A Zinc 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.
PROMOTIONAL PRICE
$21.54was $68.95
Save $47.41 (69%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Point Type | Flat |
| Package Quantity | 100 |
| Coarse or Fine Thread | Coarse |
| Manufacturers Part Number | CNC08016 |
| Brand | Titan Fasteners |