SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

M8-1.25X30  Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

M8-1.25X30 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

Item #: WBB421277

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $254.95

Save $12.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Screw - M3 x 0.5 x 6mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 1000 Pk

Machine Screw - M3 x 0.5 x 6mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 1000 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10-32 x 1/2" Machine Screw - Phillips Pan Head - Steel - Zinc Plated - Pkg of 100

10-32 x 1/2" Machine Screw - Phillips Pan Head - Steel - Zinc Plated - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Machine Screw - M6 x 1.00 x 16mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 200 Pk

Machine Screw - M6 x 1.00 x 16mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 200 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Machine Screw - 4-40 x 1/4" - Phillips Pan Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Machine Screw - 4-40 x 1/4" - Phillips Pan Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M4-0.7X10  Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 2000

M4-0.7X10 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 2000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M8-1.25X40  Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 400

M8-1.25X40 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 400

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

M8-1.25X30 Din 7985 A Metric Phillips Pan Machine Screw Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Unit of Measurement Metric
  • Head Pan ft
  • Size M8 x 1.25
  • Length 30 mm

Product Details

  • Package Quantity 500
  • Drive Phillips
  • Description Machine Screw
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number M830D7985A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8-1.25X30  Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

M8-1.25X30 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

Item #: WBB421277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant