Clearance
x

Take 15% off your entire order!

Offer applied at checkout

M8 Metric Internal Tooth Lock Washer - Zinc - DIN 6797 J - Pkg of 3000

M8 Metric Internal Tooth Lock Washer - Zinc - DIN 6797 J - Pkg of 3000

Item #: WBB425483

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10mm Metric Internal Tooth Star Lock Washer - Pkg of 50

10mm Metric Internal Tooth Star Lock Washer - Pkg of 50

3mm Metric Internal Tooth Star Lock Washer - Package Of 100

3mm Metric Internal Tooth Star Lock Washer - Package Of 100

Nord-Lock 1532 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 10

Nord-Lock 1532 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

#10 External Tooth Lock Washer - Zinc - Pkg of 10000

#10 External Tooth Lock Washer - Zinc - Pkg of 10000

Free Shipping

#10 Internal Tooth Lock Washer - Black Oxide - Pkg of 10000

#10 Internal Tooth Lock Washer - Black Oxide - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

M8 Din 6797 J Metric Internal Tooth Lock Washer Zinc.

Product Details

  • Type Internal Tooth
  • Package Quantity 3000
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number M8D6797J

Weights & Dimensions

  • Unit of Measurement Metric
  • Size M8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8 Metric Internal Tooth Lock Washer - Zinc - DIN 6797 J - Pkg of 3000

M8 Metric Internal Tooth Lock Washer - Zinc - DIN 6797 J - Pkg of 3000

Item #: WBB425483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant