Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3233035

MPN #: 1001368140

M+A Matting ColorStar® Mat, Charcoal, 3/8" Thick, 6'W x 8'L, Charcoal Black

Product Description
Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8" thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility. 48 mil Smooth SBR.

Features:
  • PET yarn has excellent color-fastness and is resistant to fading from repeated washing or cleaning
  • Safe - Certified high-traction by the National Floor Safety Institute (NFSI)
  • Recommended for indoor commercial use at entryways, in lobbies, at front desks or anywhere additional traction or moisture control is needed
Standards & Testing
  • Passes flammability standard DOC FF1-70
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • AATCC Stain Resistance Pile Floor Covering: Grade 10, no staining
Cleaning Instructions:
  • They can be commercially laundered
  • Vacuumed regularly (daily in high-traffic areas; weekly in lower-traffic applications)
  • Cleaned with an extractor, or hosed off as necessary to remove heavy soil
  • Hang mat to dry
  • Mats should always be dry before they are placed back in service


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width6 ft
Weight23.8 lbs
Thickness3/8 in

Product Details

TypeWiper
ColorCharcoal
Surface MaterialPET
SeriesColorStar
Border Color FamilyBlack
Backing MaterialRubber
PatternCut Pile
Manufacturers Part Number1001368140
Indoor/OutdoorIndoor/Outdoor
TrafficLight to Medium Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHome & Office