Machine Labels - Notice Authorized Persons Only Shall Operate This Equipment
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Machine Labels Notice: Authorized Persons Only Shall Operate This Equipment
This label is made of pressure sensitive vinyl that adheres to almost any surface. Whether it's rough or smooth, these signs will stick to it! Vinyl is moisture resistant for long lasting use. This sign can be written on to provide additional information if necessary. For indoor or outdoor use. Signs measure 3" x 5".
This label is made of pressure sensitive vinyl that adheres to almost any surface. Whether it's rough or smooth, these signs will stick to it! Vinyl is moisture resistant for long lasting use. This sign can be written on to provide additional information if necessary. For indoor or outdoor use. Signs measure 3" x 5".
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | N367AP ft |
| Width | 3 in |
| Height | 5 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Authorized Persons Only Shall Operate This Equipment |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Vinyl |
| Package Quantity | 5 |
| Description | Notice Authorized Persons Only Shall Operate This |
| Legend Heading | Notice |
| Manufacturers Part Number | N367AP |
| Brand | Accuform |