Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147617

MPN #: HNBZ1032

L.H.Dottie® Machine Screw Hex Nut, Silicon Bronze, #10-32, 100 Pack

Product Description
Silicon Bronze Machine Screw Nuts are used to connect both metal and wood components. They are also used in conjunction with silicon bronze bolts, screws, studs and any other silicon bronze fastener that has machine screw threads. Silicon Bronze provides superior corrosion resistance and excellent electrical conductivity.

Special Features:
  • Harder than Brass, Used in Direct Burial, Corrosion Resistance
Applications:
  • Corrosive Environments, Marine Applications, General Purpose


PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.375 - 0.362
Thread32 in
Size10-32
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginChina
FinishSteel
Package Quantity100
DescriptionMachine Screw Hex Nut
Manufacturers Part NumberHNBZ1032
GradeSilicone Bronze
BrandL.H.Dottie

Compliance & Certifications

CertificationsRoHS Compliant, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015