IKO Machined Type Needle Roller Bearing INCH BR283720, 1-3/4" Bore, 2-5/16" OD
Write a Review
|
Questions & Answers (0)
Product Description
IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and righty, and most of them come with and without seals. Prepacked lubricant is not provided except double sealed bearings (suffix UU). Proper lubricant must be applied when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
PRICE
$39.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Housing Corner Radius | 1.5 |
| Outside Dimension Tolerance | +0 / -0.015 mm |
| Bore (Fw) Mm/Inch | 44.450 (1-3/4) in |
| Width C | +0 / -0.130 |
| Max Housing Shoulder Diameter | 51.5 |
| Outside Dimension | 58.738 (2-5/16) in |
| Static Load | 103000 N |
Product Details
| Dynamic Load Rating (N) | 58900 |
| Appropriate Inner Ring | LRB242820 |
| Series | BR |
| Oil Max Speed | 9000 rpm |
| Manufacturers Part Number | BR283720 |
| Grease Max Speed | 5400 rpm |
| Oil Hole & Groove | Yes |
| Brand | IKO |