SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD

IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD

Item #: WBB1499025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD

IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and most of them come with seals. Prepacked lubricant is not provided except double sealed bearings (suffix UU). Proper lubricant must be applied when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Weights & Dimensions

  • Tolerance ISO Class 0
  • Outside Dimension Tolerance +0 / -0.009 mm
  • Bore Tolerance +0.022 / +0.013
  • Max Housing Shoulder Diameter 17.4
  • Outside Dimension 19 in
  • Width 11 mm
  • Width (C) Tolerance +0 / -0.120
  • Static Load 5030 N
  • Bore (Fw) Mm/Inch 10 in
  • Outer Ring Corner Radius Min 0.2

Product Details

  • Oil Hole & Groove Yes
  • Dynamic Load Rating (N) 6180
  • Oil Max Speed 40000 rpm
  • Appropriate Inner Ring LRT81011
  • Brand IKO
  • Series RNA49
  • Manufacturers Part Number RNA498
  • Grease Max Speed 24000 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD

IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD

Item #: WBB1499025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD
    IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD
    IKO Machined Type Needle Roller Bearing METRIC 10mm Bore, 19mm OD
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant