Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253960

MPN #: MADC801VP

Accuform MADC801VP Notice Sign, Authorized Personnel Only, 14"W x 10"H, Plastic

Product Description
Safety Sign, Notice Authorized Personnel Only, Plastic, 10" X 14"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has non-glare finish
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
PRICE
$20.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness1 in

Product Details

Sign ShapeRectangle
Sign LegendAuthorized Personnel Only
TypeSecurity & Access Signs
ColorWhite/ Blue
Glow in The DarkNo
Mounting LocationMounting Holes - 4 Corner
Retroreflective GradeNon-Reflective
Language(s)English
MaterialPlastic
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMADC801VP
Grommet TypeNone
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA