x

Take 15% off your entire order!

Offer applied at checkout

Made in USA SA-1 Carbide Burr, 1/4" Diameter, Double Cut, Cylinder

Made in USA SA-1 Carbide Burr, 1/4" Diameter, Double Cut, Cylinder

Item #: WBB849673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Cut Burr

Chip size is reduced and tool speed can be slower than normal speeds. Allows for rapid stock removal and better operator control.

  • BRAND Made in USA
  • HEAD SHAPE Cylinder
  • DIAMETER INCHES 1/4
  • OVERALL LENGTH (OAL) 2"
  • DIRECTION OF CUT Right Hand Cut
  • CUT TYPE Double Cut
  • LENGTH OF CUT 5/8"
  • FINISH Uncoated
  • CONSTRUCTION Solid
  • SHANK DIAMETER INCHES 1/4
  • MATERIAL Carbide
  • TYPE SA-1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA SA-1 Carbide Burr, 1/4" Diameter, Single Cut, Cylinder

Item #: B849670

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA SA-1 Carbide Burr, 1/4" Diameter, Double Cut, Cylinder

Made in USA SA-1 Carbide Burr, 1/4" Diameter, Double Cut, Cylinder

Item #: WBB849673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant