x

Take 15% off your entire order!

Offer applied at checkout

Made in USA SM-61 Carbide Burr, 3/32" Diameter, Double Cut, Pointed Cone, 10° Included Angle

Made in USA SM-61 Carbide Burr, 3/32" Diameter, Double Cut, Pointed Cone, 10° Included Angle

Item #: WBB849591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 21

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Cut Burr

Chip size is reduced and tool speed can be slower than normal speeds. Allows for rapid stock removal and better operator control.

  • BRAND Made in USA
  • HEAD SHAPE Pointed Cone
  • DIAMETER INCHES 3/32
  • OVERALL LENGTH (OAL) 1-1/2"
  • INCLUDED ANGLE DEGREES 10
  • DIRECTION OF CUT Right Hand Cut
  • CUT TYPE Double Cut
  • LENGTH OF CUT 1/4"
  • FINISH Uncoated
  • SHANK DIAMETER INCHES 3/32
  • CONSTRUCTION Solid
  • MATERIAL Carbide
  • TYPE SM-61
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA SM-43 Carbide Burr, 1/8" Diameter, Double Cut, Pointed Cone, 7° Included Angle

Item #: B849854

Not Yet Rated

Usually ships in 2 to 5 days

$4.95

Close

21 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA SM-61 Carbide Burr, 3/32" Diameter, Double Cut, Pointed Cone, 10° Included Angle

Made in USA SM-61 Carbide Burr, 3/32" Diameter, Double Cut, Pointed Cone, 10° Included Angle

Item #: WBB849591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant