Makita® Magnesium Hypoid Saw, 5377MG, 7-1/4", 15 Amp
Write a Review
|
Questions & Answers (0)
Product Description
Gears Are Sealed for Long Lasting Performance, Powerful 15.0 AMP motor delivers 4, 500 RPM with compressed winding technology to keep the overall size more compact yet deliver jobsite durability. Magnesium components create a lightweight saw (13.2 lbs.) that is well balanced and jobsite tough. Retractable hook allows tool to remain close by, but never in the way. High quality, heat treated hypoid steel gears do not prematurely wear like traditional bronze-alloy worm drive gears. Oil bath technology is created with a built-in fan and sealed gear housing to ensure 100% oil surface coating for less maintenance. Make quick, one-handed adjustments using large, rubberized levers. Better fit and more control with comfortable rubber grip on handle. Large cutting capacity (2-3/8" at 90°) and bevel capacity (0°-51.5°) with positive stops at 22.5°and 45°. Settings are easy to read with oversized number and ruler markings. Blade wrench is attached to saw for fast and convenient blade changing. Reinforced 10 ft. power cord withstands jobsite abuse and lowers repair costs. Includes a premium 7-1/4" carbide tipped framing blade that cuts 50% faster and lasts 2x longer.
PRICE
$239.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Blade Diameter | 7-1/4 in |
| Size | 7-1/4 in |
Product Details
| Style | Corded |
| Type | Lightweight Hypoid |
| RPM | 4500 rpm |
| Metal/Wood Cutting | Wood |
| Description | Magnesium Hypoid Saw |
| Manufacturers Part Number | 5377MG |
| Amperage | 15 A |
| No Load Speed | 4,500 RPM |
| Brand | Makita |