Zing Magnet Safety Sign Oxygen In Use, 2"W x 9"H, Vinyl Magnetic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Magnetic Safety Sign, "Oxygen In Use, No Smoking," clearly communicates critical safety information. The sign features no smoking symbols and a highly visible white on red design. The sign measures 9''x2'' and supports compliance with OSHA safety standards.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9 in |
| Size | 9 x 2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Smoking Oxygen In Use |
| Type | Healthcare Sign |
| Color | Red |
| Language(s) | English |
| Material | Vinyl |
| Package Quantity | 1 |
| Legend Heading | No Smoking Oxygen In Use |
| Manufacturers Part Number | 1956M |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |