Zing Magnet Safey Sign Oxygen In Use, 3"W x 5"H, Vinyl Magnetic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Safety Sign "No Smoking Oxygen in Use", communicates messages that inform of designated areas and important safety precautions, complies with 29 CFR 1910.1030(g)(1), Vinyl Magnetic, resistant to solvents, moisture, scuffing, tearing and UV exposure, magnetic mount, 5"H x 3"W, Made in the USA.
PRICE
$9.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
| Size | 5 x 3 in |
Product Details
| Sign Shape | Rectangle |
| Type | Healthcare Sign |
| Sign Legend | No Smoking Oxygen In Use |
| Color | Red |
| Material | Vinyl |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | No Smoking Oxygen In Use |
| Manufacturers Part Number | 1957M |
| Brand | Zing |