Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3232902

MPN #: 73528120

Flextur™ Magnetic Cupholder, 3-3/4"W x 4-3/4"H, Black

Product Description
Flextur™ Magnetic Cupholder keeps your favorite drink right where you need it-within reach and off your work surface. Designed with a strong magnetic backing, this durable plastic cupholder attaches easily to any steel surface, including Flextur™ workstations, tool boards, carts, and more.

It's ideal for holding cans, bottles, or mugs with handles, helping keep your workspace clean, organized, and hydrated. Whether you're on the factory floor, in the garage, or at a mobile workstation, the cupholder adds simple, practical convenience to your workflow.

Features:
  • Black Plastic Finish
  • Mounts to any Metal Surface


PRICE
$41.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth3-3/4 in
Height4-3/4 in
Weight Capacity1 lbs
Weight1 lbs

Product Details

FinishSmooth
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number73528120
BrandFlextur

Warranty

Warranty1