- Predefined layouts ensure consistent information display across shifts, teams, or departments
- No need to redraw charts, tables, or labels daily
- Speeds up meetings, updates, and daily standups
- Clean, organized visuals enhance workplace appearance
- Reflects a well-managed environment
- Reduces the chance of miscommunication or forgetting key data fields
- Printed templates for SQDC, 5S audits, Kanban, or problem-solving (A3, 5 Whys)
- Reinforces continuous improvement culture
- High-quality print on dry erase surfaces withstands daily use
Visual Workplace Magnetic Dry Erase Board 5S Red Tag Tracking Center, 1/8" Thick, 36"W x 24"H,
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Type | Dry Erase Board |
| Board Type | 5S |
| Color | Red/White/Black |
| Style | 5S Red Tag Tracking Center |
| Mobile or Stationary | Stationary |
| Made in the USA | Yes |
| Material | Acrylic |
| Description | Magnetic Dry Erase Board 5S Red Tag Tracking Center |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-1930-2436-5S796 |
| Magnetic | Yes |
| Brand | Visual Workplace |