Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aigner

Model # :WBB2347670

MPN #: MP-1133

EZ-Mag™ Magnetic Label Holder 1-1/8" X 100' Scored 1-1/8" X 3", 400 Pieces, 1 Roll

Product Description
Magnetic Label holder, 100' roll 1-1/8" X 100' scored at 3" to fit Avery #5160/5520. Label size 1" X 2-5/8". Perfect for Durham style steel storage bins such tem #: WB252028, Pack Quantity 1 Roll of 400 Pieces.

PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200 in
Depth3/100 in
Height1-1/8 in

Product Details

Country of OriginUSA
Package Quantity400
ColorBlack
Manufacturers Part NumberMP-1133
Unit TypeMagnetic
Accessory TypeLabel Holder
BrandAigner