Tensabarrier® Magnetic Mini Wall Mount Yellow Barrier w/7-1/2' Yellow "Danger - Keep Out" Belt
Write a Review
|
Questions & Answers (0)
Product Description
Mini Yellow magnetic wall mount with 7.5ft yellow belt reading Danger - Keep Out in black text and equipped with a magnetic belt end. Connects to all Tensabarrier® models. Wall Receiver Clip included.
PRICE
$99.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 in |
| Width | 3-3/4 in |
| Height | 4-9/16 in |
| Weight | 2 lbs |
| Belt Width | 2 in |
| Belt Length | 7-1/2 ft |
Product Details
| Belt Message | Danger - Keep Out |
| Type | Magnetic Retractable Belt Barrier |
| Series | 896 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Mounting Method | Magnetic |
| Includes | Receiver Clip |
| Housing Color Family | Yellow |
| Manufacturers Part Number | 896-MAG-35-STD-YDX-D |
| Housing Material | Metal |
| Indoor/Outdoor | Indoor |
| Attachment | Magnetic Clip |
| Brand | Tensabarrier |
| Text Color Family | Black |
Warranty
| Warranty | 2 Years |