The magnetic adapter allows the insertion of power bits while preventing them from easily coming loose; first attach the adapter to the power tool and then the required power bit to the adapter.
Urrea Magnetic Power Bit, 55004, 1/4" Hex Shank, 2-1/4" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Size | 1/4 in |
Product Details
| Type | Magnetic |
| Material | Steel |
| Description | Bit Holder |
| Shank Type | Hex |
| Manufacturers Part Number | 55004 |
| Magnetic | Yes |
| Tip Type | Magnetic |
| Brand | Urrea |