x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Marvel® 30 Compartment Mail  Sorter with Adjustable Work Surface, 80"H x 42"W, Black

Marvel® 30 Compartment Mail Sorter with Adjustable Work Surface, 80"H x 42"W, Black

Item #: WBB836960

Not Yet Rated

Free Shipping

$1,185.00 up to 14% OFF

Price: $1,014.00

$169.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

When organizing your mailroom, every mail or shipping area needs specialized mailroom equipment that supports meter machines, scales, printers and more. Marvel®'s mailroom shipping table will easily meet your needs. Conveniently modular, this laminate and metal mailroom sorter can be ordered with multiple options including risers and adjustable shelves that will accommodate larger envelopes and packages. A lockable cabinet is also available, ideal for storing mailroom accessories. Worksurface adjusts from 24.5" to 39.5" high in 3" increments. Worksurface measures 39"W x 25"D. 30 sorter pockets. 2 under worksurface storage shelves.

Personalized space planning services and on-site evaluations are available. Please call for more details.

  • WIDTH INCHES 42
  • DEPTH INCHES 16
  • HEIGHT INCHES 80
  • COLOR FINISH Black
  • ASSEMBLY Unassembled
  • BRAND The Marvel Group, Inc
  • CERTIFIED/APPROVED GreenGuard® Certified
  • DESCRIPTION 30 Compartment Mail Sorter with Adjustable Work Surface
  • FRAME CONSTRUCTION Heavy Duty Steel
  • LIMITED WARRANTY Limited Lifetime
  • MANUFACTURERS PART NUMBER UTMS8042_BLK
  • SLOT OPENINGS 30
  • WORKSURFACE CONSTRUCTION High Pressure Laminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marvel® 30 Compartment Mail  Sorter with Adjustable Work Surface, 80"H x 42"W, Black

Marvel® 30 Compartment Mail Sorter with Adjustable Work Surface, 80"H x 42"W, Black

Item #: WBB836960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Marvel® 30 Compartment Mail  Sorter with Adjustable Work Surface, 80"H x 42"W, Black
    Marvel® 30 Compartment Mail  Sorter with Adjustable Work Surface, 80"H x 42"W, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant