
Price: $1,438.00
$239.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Portable Maintenance Ladder for use around warehouses, hardware stores or inventory rooms. Tilt the unit to allow for portability. Constructed of square tubing framework. Features removable hand railing, access chain, perforated steps and an industrial blue powder coat finish. Unit is shipped crated, some assembly required. Complies with ANSI 14.7 and OSHA 1910.29 specifications.
Weights & Dimensions
- Step Width 24 in
- Height to Top Step/Platform 120 in
- Width 29-1/2 in
- Top Step Depth 21 in
- Length 93-1/4 in
- Height 150 in
- Weight Capacity 350 lbs
- Weight 226 lbs
- Height to Top Step/Platform Range 120"-131"
Product Details
- Type Rolling Ladder
- Brand Vestil
- Number of Steps 12
- Material Steel
- Step Angle 58
- Style Perforated
- Manufacturers Part Number LAD-MM-12-P
- Color Family Blue
Compliance & Certifications
- Certifications ANSI & OSHA
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 22, 2012
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles
Item #: 640407
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$49.95

Maintenance Ladder - 12 Step Perforated - LAD-MM-12-P
$1438.0
- Product Information
- Customer Review
- Product Q&A
- Accessories