Manchester Locking Security Option with Decorative Scroll Door, Manchester Faceplate in Black
Write a Review
|
Questions & Answers (0)
Product Description
Add security to your Manchester by installing a chute that drops your mail out of reach of unwanted hands. The mail drops down to a locking rear door for easy collection. The chute is made of 16 gauge powder coated steel and includes a separate compartment for outgoing mail. (Please note the Manchester Newspaper Holder is not available with this option)
PRICE
$989.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 20 in |
| Height | 36-1/2 in |
| Inside Width | 8-1/2 in |
| Inside Depth | 15-1/2 in |
| Inside Height | 8-1/2 in |
| Weight | 48 lbs |
| Opening Width | 5 in |
| Opening Height | 5 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Front / Rear Access |
| Color | Black |
| Series | Manchester |
| Style | Decorative Scroll Door With Security Option, Column Mailbox |
| Mounting Location | Recessed Mounted |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | MAN-S-1401-BL |
| Number of Mailboxes | 2 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |