Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB940352

MPN #: MAN-STUCOL-SS

Manchester Non-Locking Stucco Column Mailbox in Sandstone Color, (Column Only)

Product Description
Manchester NON-LOCKING Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a Sandstone painted stucco exterior. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. (Manchester non locking mailbox is sold separately)

PRICE
$1,575.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height60 in
Weight80 lbs

Product Details

Assembly RequiredNo
TypeFront Access
ColorTan
SeriesManchester
StyleNon Locking, Column Only
Mounting LocationRecessed Mounted
MaterialStucco Exterior / Styrofoam Core
Package Quantity1
Manufacturers Part NumberMAN-STUCOL-SS
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr