Manchester Stucco Locking Column Mailbox in Sandstone w/Decorative Scroll Door in Black
Write a Review
|
Questions & Answers (0)
Product Description
Manchester Security Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a painted Sandstone color stucco exterior and drop down locking chute installed. Manchester Decorative Scroll Door faceplate is included with stucco security column. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.
PRICE
$2,195.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 26-1/2 in |
| Height | 60 in |
| Weight | 136 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front / Rear Access |
| Color | White |
| Series | Manchester |
| Style | Decorative Scroll Door, Secruity Option & Column |
| Mounting Location | Recessed Mounted |
| Material | Stucco Exterior / Styrofoam Core |
| Package Quantity | 1 |
| Manufacturers Part Number | STUCOL-1401-SS-BL |
| Number of Mailboxes | 2 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |