Pneumatic Control Valves
Type
Brand
Free Shipping
Certifications
For Use With
Length
Height
Price
Related Products
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...
Number of Spools 1,2,3 Rated Working Pressure 2500 PSI (172 bar) Max. Shock and Surge Pressure 4000 PSI (276 bar) Rated Flow Capacity 30 GPM (114 l/m) Max. Spool Leakage (1000 PSI) 16 cc/min Mounting, Any Position 3 Mounting Holes for 3?8" Bolts Weight 1 Spool: 13 lbs.; 2 Spool: 21 lbs.; 3 Spool: 33 lbs. Standard Features Integral load holding check valves (prevents reverse flow through valve when shifting) Integral differential poppet type relief valve, adjustable (set @ 2000 PSI, 10 GPM) Balanced, select-fit spools (provide minimum leakage, smooth operation) External spool seals (permit ...
Used to cable actuate a hydraulic valve in vehicles equipped with a CHELSEA or MUNCIE air controlled P.T.O. Controls are grouped in a single console at the operators fingertips.
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...